MC 5P FP 20' 16/5 PVC

Item #: 0171387

Cat #: 105000A01F200

UPC: 786788432614

$ 85.79 EA
Company wide:
11 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 6.10m (20.0') Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 6.10m (20.0') Length
Also known as: 786788432614, 105000A01F200, WOO105000A01F200

Specifications

Gender: Female
Length: 20 ft
Material: PVC
Type: 5-Pin
Amps: 8
Color: Yellow
Gender: Female
Material: PVC
Amps: 8
Length: 20 ft
Type: 5-Pin
Color: Yellow