
EL ENCLOSURE 20H X 20W X 8D
Item #: 0171368
Cat #: SCE20EL2008LP
UPC:
$ 324.29 EA
Company wide:
0
in stock
Documents & Guides
SAGSCE20EL2008LP ENCLOSURE
Overview
SAGSCE20EL2008LP ENCLOSURE
Also known as: SCE20EL2008LP, SAGSCE20EL2008LP
Specifications
| Height: | 20 in |
| Depth: | 8 in |
| Width: | 20 in |
| Material: | Carbon Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Height: | 20 in |
| Width: | 20 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Depth: | 8 in |
| Material: | Carbon Steel |