
3-1/2" Round Ceiling/Fixture Box, Depth: 2-7/8", Non-Metallic
Item #: 0171366
Cat #: 9335-NGK
UPC: 085339411826
$ 3.60 EA
Company wide:
1,201
in stock
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Overview
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339411826, 9335-NGK, ALL9335NGK
Specifications
| Depth: | 2 5/16 in |
| Material: | Fiberglass |
| Mounting: | Nail On |
| Cubic Inches: | 20.500 in³ |
| Depth: | 2 5/16 in |
| Mounting: | Nail On |
| Material: | Fiberglass |
| Cubic Inches: | 20.500 in³ |