Opposed Mode Barrel Receiver, 150M

Item #: 0171354

Cat #: SM30SRLQDB

UPC:

Company wide:
0 in stock
SM30 Series: Opposed Mode Barrel Receiver - Frequency B Stainless Steel; Range: 150 Meter; Input: 10 - 30 VDC; Output: Bi-Modal: 1 NPN; 1 PNP - LO & DO; Cable: Mini 4-Pin Integral QD

Overview

SM30 Series: Opposed Mode Barrel Receiver - Frequency B Stainless Steel; Range: 150 Meter; Input: 10 - 30 VDC; Output: Bi-Modal: 1 NPN; 1 PNP - LO & DO; Cable: Mini 4-Pin Integral QD
Also known as: SM30SRLQDB, BANSM30SRLQDB

Specifications

Material: Stainless Steel
IP/NEMA Rating: IP67
Pins: 4
Family / Style: SM30
Mounting: Threaded
Volts DC Range: 10 - 30
Range: 150 m
Material: Stainless Steel
Pins: 4
Mounting: Threaded
Range: 150 m
IP/NEMA Rating: IP67
Family / Style: SM30
Volts DC Range: 10 - 30