1
more

Contactor, Definite Purpose, 3P, 50A, 24VAC Coil, 600VAC
Item #: 0171343
Cat #: C25DNY77A-84
UPC: 782116300792
$ 254.76 EA
Company wide:
0
in stock
Documents & Guides
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: 50 mm
Overview
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: 50 mm
Also known as: 782116300792, C25DNY77A-84, CUTC25DNY77A84
Specifications
| Poles: | 3 |
| Amps: | 30 |
| Size: | 50 |
| Poles: | 3 |
| Size: | 50 |
| Amps: | 30 |