Sel-sw Sl53415-5-bg Indicator Light

Item #: 0171268

Cat #: SL53415-5-BG

UPC: 661191534554

Company wide:
0 in stock
Documents & Guides
Selecta; Indicator Light; Incandescent; Average Life: 7000 Hr; Voltage Rating: 28 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Red/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type

Overview

Selecta; Indicator Light; Incandescent; Average Life: 7000 Hr; Voltage Rating: 28 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Red/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type
Also known as: 661191534554, SL53415-5-BG, SELSL534155BG

Specifications

Light Technology: Incandescent
Light Technology: Incandescent