Hammond Power Solutions C3F003KBS

Item #: 0171253

Cat #: C3F003KBS

UPC: 803423094188

Company wide:
0 in stock
HAM C3F003KBS TRANSFORMER 3KVA

Overview

HAM C3F003KBS TRANSFORMER 3KVA
Also known as: 803423094188, C3F003KBS, HMDC3F003KBS

Specifications

Phase: 3
Wattage: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 3kVA
Wattage: 3
Secondary Voltage: 120/208Y