BAL EM3582T

Item #: 0171240

Cat #: EM3582T

UPC: 781568204795

Call for price
Company wide:
0 in stock
Documents & Guides
BAL EM3582T 1HP,1155RPM,3PH,60HZ,145T,0524M,TEF C,F1

Overview

BAL EM3582T 1HP,1155RPM,3PH,60HZ,145T,0524M,TEF C,F1
Also known as: 781568204795, EM3582T, BLMEM3582T

Specifications

Horsepower: 1
Phase: 3
Amps: 1.700
Horsepower: 1
Amps: 1.700
Phase: 3