EZP SERIES 44 PLUS FIRE-RATED PATHWAY DEVICE

Item #: 0171224

Cat #: EZD44S2

UPC: 730573001004

$ 396.86 EA
Company wide:
0 in stock

Overview

STI EZD44S2

The EZ-PATH® Series 44+ Fire Rated Pathway is a pathway device designed to allow cables to penetrate fire- rated walls and floors without the need for firestopping. This device features a built-in fire and smoke sealing system that automatically adjusts to the amount of cables installed. Once installed in a fire barrier, cables can be easily added or removed at any time without the need to remove or reinstall firestopping materials.

Also known as: 730573001004, EZD44S2, STIEZD44S2

Specifications

Color: Orange
Material: Steel
Mounting: Wall
Color: Orange
Mounting: Wall
Material: Steel