Fan/Light Control, Slide Type, 1-Pole, 300W, 1.5A, 120V, White

Item #: 0171222

Cat #: S2-LFSQH-WH

UPC: 027557684385

$ 39.61 EA
Company wide:
184 in stock
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: White. **Clamshell Packaging**

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: White. **Clamshell Packaging**

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in white. Fan/Incandescent/Halogen Lighting

Also known as: 027557684385, S2-LFSQH-WH, LUTS2LFSQHWH

Specifications

Volts AC: 120
Wattage: 300
Poles: 1
Color: White
Mounting: Knuckle
Type: 3-Speed
Volts AC: 120
Poles: 1
Mounting: Knuckle
Wattage: 300
Color: White
Type: 3-Speed