Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 24", Gray

Item #: 0171204

Cat #: F44T24HC

UPC: 783510166007

$ 335.69 EA
Company wide:
0 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray.

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray.

Also known as: 783510166007, F44T24HC, HOFF44T24HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 24 in
IP/NEMA Rating: NEMA 12