Conduit Body Cover, 2", Wedge Type, Form 7, Iron Alloy

Item #: 0171182

Cat #: APP670F

UPC: 781381507578

$ 35.11 EA
Company wide:
2 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 2", Material: Grayloy Iron.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 2", Material: Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507578, APP670F

Specifications

Family / Style: Form 7
Material: Iron Alloy
Hub Diameter: 2 in
Family / Style: Form 7
Hub Diameter: 2 in
Material: Iron Alloy