Photoelectric, Comet Series, Perfect Prox

Item #: 0171177

Cat #: 13104AQD03

UPC: 782113843612

$ 546.54 EA
Company wide:
2 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 inch (50 mm) Sensing Range, Visible Red Beam, 20-264 VAC, 10-30 VDC, 4-Pin Micro DC Connector, NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 inch (50 mm) Sensing Range, Visible Red Beam, 20-264 VAC, 10-30 VDC, 4-Pin Micro DC Connector, NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113843612, 13104AQD03, CUT13104AQD03

Specifications

Mounting: Surface
Range: 2 in
Pins: 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 10 - 30
Volts AC Range: 20 - 264
Mounting: Surface
Pins: 4
Volts DC Range: 10 - 30
Range: 2 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts AC Range: 20 - 264