Conduit Body Cover, 3-1/2" & 4", Type Wedge, Form 7, Iron

Item #: 0171170

Cat #: APP970F

UPC: 781381507592

$ 59.68 EA
Company wide:
0 in stock
Conduit Body Cover, Type Wedge, Form 7, 3-1/2 Inch & 4 Inch, Iron Alloy

Overview

Conduit Body Cover, Type Wedge, Form 7, 3-1/2 Inch & 4 Inch, Iron Alloy

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507592, APP970F

Specifications

Family / Style: Form 7
Material: Iron
Hub Diameter: 4 in, 3 1/2 in
Family / Style: Form 7
Hub Diameter: 4 in, 3 1/2 in
Material: Iron