Utility Duct Tape

Item #: 0171165
Cat #: 2929
UPC: 051115248832
$ 24.20 EA
Company wide:
61 in stock
Utility Duct Tape. Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

Overview

Utility Duct Tape. Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this thin tape resists curling and tears off the roll cleanly for wiring applications in MRO/construction. Our 3M™ general use duct tape 2929 is especially helpful when it comes to wire pulling. It is removable with little or no adhesive residue up to 3 months after application. Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings.
Also known as: 051115248832, 2929, MMM2929

Specifications

Length: 150 ft
Color: Silver
Material: Polyethylene
Product Width: 1.880 in
Standards: California Proposition 65
Length: 150 ft
Material: Polyethylene
Standards: California Proposition 65
Color: Silver
Product Width: 1.880 in

Customer Reviews

No reviews for this product
(0)