Rigid Set Screw Coupling, 4", Concrete-Tight,Steel

Item #: 0171150

Cat #: SNTCC400

UPC: 781381121248

$ 422.31 EA
Company wide:
11 in stock
Documents & Guides
Rigid Set Screw Coupling, 4 Inch, Steel, Concrete-Tight When Taped, For Use With Rigid and IMC Conduit

Overview

Rigid Set Screw Coupling, 4 Inch, Steel, Concrete-Tight When Taped, For Use With Rigid and IMC Conduit

Appleton and O-Z/Gedney rigid set screw couplings are used to join lengths of rigid metal conduit.

Also known as: 781381121248, SNTCC400, APPSNTCC400

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in