Reducing Bushing, Threaded, 4" x 2-1/2", Malleable Iron

Item #: 0171148

Cat #: RB400250

UPC: 781381655705

$ 76.62 EA
Company wide:
7 in stock
4" to 2-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

4" to 2-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655705, RB400250, APPRB400250

Specifications

Material: Malleable Iron
Diameter: 4 in, 2 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 4 in, 2 1/2 in