Unilet Form 35 3-1/2 In

Item #: 0171144

Cat #: LR350M

UPC: 781381482400

$ 516.35 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, FM35, Size: 3-1/2", Material: Malleable Iron.

Overview

Conduit Body, Type: LR, FM35, Size: 3-1/2", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381482400, LR350M, APPLR350M

Specifications

Material: Malleable Iron
Type: Type LR
Hub Diameter: 3 1/2 in
Material: Malleable Iron
Hub Diameter: 3 1/2 in
Type: Type LR