ETN A27CGC25C016 Definite Purpose C

Item #: 0171082

Cat #: A27CGC25C016

UPC: 786685444161

$ 1049.30 EA
Company wide:
0 in stock
Documents & Guides
ETN A27CGC25C016 Definite Pur

Overview

ETN A27CGC25C016 Definite Pur
Also known as: 786685444161, A27CGC25C016, CUTA27CGC25C016

Specifications

Phase: 3
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 25
Volts AC: 600
Amps Range: 6 - 10
Phase: 3
Mounting: Surface
Amps: 25
Amps Range: 6 - 10
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600