LKG DUP RCPT, 15A 250V

Item #: 0171054

Cat #: HBL4550

UPC: 783585002378

Company wide:
0 in stock
Documents & Guides
HUB HBL4550 LKG DUP RCPT, 15A 250V,

Overview

HUB HBL4550 LKG DUP RCPT, 15A 250V,

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 783585002378, HBL4550, KELHBL4550

Features & Benefits

  • Reinforced thermoplastic construction
  • Single piece, all brass contacts
  • Single point break-off tabs
  • Mounting strap tabs lock the body and base together

Specifications

Color: Brown
Color: Brown