14 AWG THHN/THWN-2 Stranded Copper, White w/Black Stripe, 500'

Item #: 0171053

Cat #: 14THHNCSTRWHIBLAT

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, White w/ Black Stripe, 600V, 500 ft. Reel.

Overview

14 AWG THHN/THWN-2 Stranded Copper, White w/ Black Stripe, 600V, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 14THHNCSTRWHIBLAT

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Jacket: PVC
Color: White/Black
Conductors: 1
Stranding: Stranded