14 AWG THHN/THWN Stranded Copper, Yellow/Black, 500'

Item #: 0171052
Cat #: 14THHNCSTRYELBLA50
UPC:
$ 0.21 FT
Company wide:
3,000 in stock
Documents & Guides
14 AWG, THHN/THWN, Stranded Copper, 600V, Yellow/Black, 500 ft. Reel

Overview

14 AWG, THHN/THWN, Stranded Copper, 600V, Yellow/Black, 500 ft. Reel
Also known as: 14THHNCSTRYELBLA50

Specifications

Color: Yellow/Black
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Yellow/Black
Jacket: PVC
Volts AC: 600
Gauge: 14
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)