20­MTW­STR­RED 500FT 300V UL1007

Item #: 0171038

Cat #: 20MTWSTRREDX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20­MTW­STR­RED 500FT 300V UL1007

Overview

20­MTW­STR­RED 500FT 300V UL1007
Also known as: 20MTWSTRREDX500

Specifications

Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Color: Red
Volts AC: 600
Gauge: 20 AWG
Material: Copper
Conductors: 1
Stranding: Stranded