25 Watt Incandescent Bulb 120V T8

Item #: 0171034

Cat #: 25T8N-120V-I

UPC:

$ 2.54 EA
Company wide:
1 in stock
Documents & Guides
Miniature Incandescent Lamp, 25W, 120V, Bulb: T8, Filament: C-7A, Lumens: 230, Base: Intermediate Screw (E17). Finish: Clear. Primary Application: Appliance.

Overview

Miniature Incandescent Lamp, 25W, 120V, Bulb: T8, Filament: C-7A, Lumens: 230, Base: Intermediate Screw (E17). Finish: Clear. Primary Application: Appliance.
Also known as: 25T8N-120V-I, GNR25T8N120I

Specifications

Type: Miniature
Volts AC: 120
Lumens: 230
Wattage: 25
Shape: T8 (Tubular)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Type: Miniature
Lumens: 230
Shape: T8 (Tubular)
Light Technology: Incandescent
Volts AC: 120
Wattage: 25
Base: Intermediate Screw (E17)