2-Channel Analog Input; ±10 VDC

Item #: 0171025

Cat #: 750-456

UPC:

$ 533.97 EA
Company wide:
0 in stock
Documents & Guides
2-Channel Analog Input Module; ±10 VDC

Overview

2-Channel Analog Input Module; ±10 VDC
Also known as: 750-456, WAG750456

Specifications

Color: Light Gray
Volts DC: 10
Mounting: DIN Rail
Type: 2-Channel
Color: Light Gray
Mounting: DIN Rail
Volts DC: 10
Type: 2-Channel