3 Ul Access Ftg T

Item #: 0171019

Cat #: 3PT

UPC: 088700021679

$ 162.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Body, Type: T, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021679, 3PT, pvc tee

Specifications

Material: PVC
Hub Diameter: 3 in
Material: PVC
Hub Diameter: 3 in