Sustainable

Dry Type Distribution Transformer - Three Phase

Item #: 0171004
Cat #: JHBL18000LM.
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LITHONIA JHBL 18000LM GL WD MVOLT GZ10 40K 80CRI DWH

Overview

LITHONIA JHBL 18000LM GL WD MVOLT GZ10 40K 80CRI DWH
Also known as: JHBL18000LM., LITJHBL18000LM.

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)