3
more

Pilot Device, 30mm Enclosure, 3 Element, Polycarbonate
Item #: 0170985
Cat #: CP300N
UPC: 034481106104
$ 251.15 EA
Company wide:
1
in stock
Documents & Guides
30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 3 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.
Overview
30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 3 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.
Also known as: 034481106104, CP300N, CARCP300N
Specifications
| Type: | 3 Element, Enclosure |
| Color: | Gray |
| Material: | Thermoplastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | 3 Element, Enclosure |
| Material: | Thermoplastic |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |