Power Vector Modular Amplifier

Item #: 0170965

Cat #: V100

UPC: 765368391176

Company wide:
0 in stock
Documents & Guides
Power Vector Modular Amplifier, 120V AC, 100 Watt, Rack Mount, Color: Black, 8-3/8" 17-1/4" W x 3-7/8" H x 14-3/4" D.

Overview

Power Vector Modular Amplifier, 120V AC, 100 Watt, Rack Mount, Color: Black, 8-3/8" 17-1/4" W x 3-7/8" H x 14-3/4" D.

Bogen's Power Vector modular amplifiers offer a wide range of power levels from which to choose, with five models from 35W to 250W. The amplifiers are designed to work with both high- (70/25V) and low- (4/8-ohm) impedance speaker systems. Each model includes eight module bays for plug-in input modules and allows up to four levels of priority between modules. Two module bays are capable of accepting plug-in signal-processing output modules. Each module is controlled by an independent volume control with an associated signal/clip LED for signal status. An 11-segment LED output meter monitors output signal level. Each model includes a motorized master volume control that can be controlled using a remote volume control panel (RVCP, sold separately).

Also known as: 765368391176, V100, BOGV100

Specifications

Mounting: Rack
Volts AC: 120
Color: Black
Mounting: Rack
Color: Black
Volts AC: 120