Madison 2-100W MED BATH BRKT PC

Item #: 0170958

Cat #: P3162-15

UPC: 785247137930

Company wide:
0 in stock
Documents & Guides
Polished Chrome Two-light wall bracket with white etched glass. Glass in a clean, simple domed shape provides even, diffused illumination. Fixture can be installed facing upwards or downwards.

Overview

Polished Chrome Two-light wall bracket with white etched glass. Glass in a clean, simple domed shape provides even, diffused illumination. Fixture can be installed facing upwards or downwards.
Also known as: 785247137930, P3162-15, PROP316215

Specifications

Base: Medium Screw (E26)
Diameter: 17 1/2 in
Wattage: 100
Color: Polished Chrome
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 100
Standards: California Proposition 65
Diameter: 17 1/2 in
Color: Polished Chrome