S SLOPED TRIM BAFFLE PAR38

Item #: 0170932

Cat #: 604W-WH

UPC: 661209950284

$ 61.82 EA
Company wide:
33 in stock
Documents & Guides
Super Sloped - Baffle Downlight Trim

Overview

Super Sloped - Baffle Downlight Trim
Also known as: 661209950284, 604W-WH, JUN604WWH

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in