Limit Switch, Mill Accessory, Spring Return, No Lever, 2NO/1NC

Item #: 0170928

Cat #: E84AAA2

UPC: 786685757698

Company wide:
0 in stock
Documents & Guides
Heavy Duty, Mill Accessory, Limit Switch, Spring, No Lever, Steel Roller, Both Directions, 2 Normally Open, 2 Normally Closed, Contacts, NEMA 4

Overview

Heavy Duty, Mill Accessory, Limit Switch, Spring, No Lever, Steel Roller, Both Directions, 2 Normally Open, 2 Normally Closed, Contacts, NEMA 4
Also known as: 786685757698, E84AAA2, CUTE84AAA2

Specifications

Poles: 3
Type: Limit Switch, Spring Return, Steel Roller
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4
Type: Limit Switch, Spring Return, Steel Roller
Volts AC: 600