Slide Dimmer, 1000W, 3-Way, Skylark, Brown

Item #: 0170915

Cat #: S-103P-BR

UPC: 027557332705

$ 129.68 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Brown

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Brown

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W in brown

Also known as: 027557332705, S-103P-BR, LUTS103PBR

Specifications

Type: 3-Way, Slide, Preset
Color: Brown
Volts AC: 120
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Color: Brown
Wattage: 1000
Dimmable: Yes