BAL VEM3615T

Item #: 0170907

Cat #: VEM3615T

UPC: 781568422854

Call for price
Company wide:
0 in stock
Documents & Guides
BAL VEM3615T 5HP,1750RPM,3PH,60HZ,184TC,3642M,TE FC,F1

Overview

BAL VEM3615T 5HP,1750RPM,3PH,60HZ,184TC,3642M,TE FC,F1
Also known as: 781568422854, VEM3615T, BLMVEM3615T

Specifications

Phase: 3
Horsepower: 5
Volts AC: 230, 460
Mounting: Bracket
Poles: 4
Material: Steel
Family / Style: 3642M
Size: 184TC
RPM: 1750
Amps Range: 6.700 - 13.400 - 14
Phase: 3
Volts AC: 230, 460
Poles: 4
Family / Style: 3642M
RPM: 1750
Horsepower: 5
Mounting: Bracket
Material: Steel
Size: 184TC
Amps Range: 6.700 - 13.400 - 14