30mm Corrosion Resistant Pushbutton, Black

Item #: 0170870

Cat #: E34PB1-1X

UPC: 782113704272

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
Assembled, 30.5 mm Corrosion Resistant Pushbutton, Watertight-Oiltight, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Corrosion Resistant Pushbutton, Watertight-Oiltight, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113704272, E34PB1-1X, CUTE34PB11X

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black