
Drop Ceiling Connector / 2900 Series Raceway, Non-Metallic, Ivory
Item #: 0170858
Cat #: 2986
UPC: 786776039528
$ 1.54 EA
Company wide:
901
in stock
Documents & Guides
Non-Metallic, Drop Ceiling Connector, 2900 Series. Size: 2-7/8" Length, 2" Width. PVC, Ivory.
Overview
Non-Metallic, Drop Ceiling Connector, 2900 Series. Size: 2-7/8" Length, 2" Width. PVC, Ivory.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776039528, 2986, WMD2986
Specifications
| Width: | 2 in |
| Length: | 2 7/8 in |
| Color: | Ivory |
| Width: | 2 in |
| Color: | Ivory |
| Length: | 2 7/8 in |