
Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 6', Ivory
Item #: 0170857
Cat #: 2900
UPC: 786776039306
$ 3.43 FT
Company wide:
3,854
in stock
Documents & Guides
Non-Metallic, Latching Raceway, 2900 Series. Size: 6' Length, 1-1/2" Width, 3/4" Height. PVC, Ivory
Overview
Non-Metallic, Latching Raceway, 2900 Series. Size: 6' Length, 1-1/2" Width, 3/4" Height. PVC, Ivory
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776039306, 2900, WMD2900
Specifications
| Height: | 1/2 in |
| Width: | 1 1/2 in |
| Color: | Ivory |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1/2 in |
| Color: | Ivory |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |