4" Square Box, Drawn, Metallic, 2-1/8" Deep

Item #: 0170836
Cat #: 680
UPC: 050169006801
$ 62.71 EA
Company wide:
67 in stock
4 Inch Square Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 30.3". Includes: Ground Screw.

Overview

4 Inch Square Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 30.3". Includes: Ground Screw.
Drawn construction of pre-galvanized steel 4 in. square, 2-1/8 in. deep Supplied with seventeen 1/2 in. knockouts 30.3 cu. in. Capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169006801, 680, RAC680

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)