ETN XTCE015B10AD IEC Full Voltage N

Item #: 0170815

Cat #: XTCE015B10AD

UPC:

$ 116.86 EA
Company wide:
0 in stock
Documents & Guides
ETN XTCE015B10AD IEC Full Vol

Overview

ETN XTCE015B10AD IEC Full Vol
Also known as: XTCE015B10AD, CUTXTCE015B10AD

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 15
Volts DC Control: 120
Volts AC: 600
Size: 45 mm
Mounting: Panel, DIN Rail
Amps: 15
Volts AC: 600
Poles: 3
Volts DC Control: 120
Size: 45 mm