PVC Coated Rigid Conduit, 4", 10'

Item #: 0170812

Cat #: PV4010CT00

UPC: 847656079970

$ 88.68 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit, 4 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 4 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656079970, PV4010CT00, CLBPV4010CT00

Specifications

Color: Black
Length: 10 ft
Diameter: 4 in
Material: PVC Coated Steel
Color: Black
Diameter: 4 in
Length: 10 ft
Material: PVC Coated Steel