ETN E57G-12SPN4-Q E57G PROX, 12MM,D

Item #: 0170755

Cat #: E57G-12SPN4-Q

UPC: 786685904610

$ 158.90 EA
Company wide:
0 in stock
Documents & Guides
C-H E57G-12SPN4-Q 12MM Proximity Sensor, 12mm; 3 Wire; 10-30VDC; 4mm Ext; Shield; 4-pin; PNP; NO

Overview

C-H E57G-12SPN4-Q 12MM Proximity Sensor, 12mm; 3 Wire; 10-30VDC; 4mm Ext; Shield; 4-pin; PNP; NO
Also known as: 786685904610, E57G-12SPN4-Q, CUTE57G12SPN4Q

Specifications

Type: Proximity Sensor
Volts DC: 10, 30
Type: Proximity Sensor
Volts DC: 10, 30