Relay, Ice Cube, 10A, 11-Blade, 3PDT, 120VAC Coil, Standard

Item #: 0170739

Cat #: RH3B-UAC120V

UPC: 741660068343

Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, Standard

Overview

Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, Standard
Also known as: 741660068343, RH3B-UAC120V, IDCRH3BUAC120V

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 11-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 3
Type: Relay, IceCube
Base: 11-Blade