
Inductive Proximity Sensor, 12mm, Shielded, 20-250VAC, 2 Wire 3-Pin
Item #: 0170725
Cat #: E57LAL12A2
UPC: 782113742946
$ 433.69 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.
Overview
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.
Also known as: 782113742946, E57LAL12A2, CUTE57LAL12A2
Specifications
| Length: | 2 m |
| Amps: | 0.200 |
| Diameter: | 12 mm |
| Range: | 2 mm |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Mounting: | Threaded |
| Volts AC Range: | 20 - 250 |
| Length: | 2 m |
| Diameter: | 12 mm |
| Material: | Stainless Steel |
| Mounting: | Threaded |
| Amps: | 0.200 |
| Range: | 2 mm |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Volts AC Range: | 20 - 250 |