26W QUAD-TUBE 2700K G24Q3 4 PIN BASE FLU

Item #: 0170694

Cat #: QT26274P

UPC: 031293492531

Company wide:
0 in stock
Documents & Guides
Features: 26W QUAD-TUBE 2700K G24Q3 4 PIN BASE FLUORESCENT

Overview

Features: 26W QUAD-TUBE 2700K G24Q3 4 PIN BASE FLUORESCENT
Also known as: 031293492531, QT26274P, EIKQT26274P

Specifications

No Specifications Available