Snap-On, End Section, Type: FEM4A

Item #: 0170690

Cat #: 011662922

UPC: 662019023557

$ 1.37 EA
Company wide:
143 in stock
Documents & Guides
Snap-On End Section. Type: FEM4A. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6.4A and M 4/6.SNBT.4A.

Overview

Snap-On End Section. Type: FEM4A. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6.4A and M 4/6.SNBT.4A.
Also known as: 662019023557, 011662922, ENT1SNA116629R2200

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec