Sustainable

PrimeSet RDL Center Cable, 39"

Item #: 0170672
Cat #: 929000892706
UPC:
$ 11.81 EA
Company wide:
0 in stock
Documents & Guides
ADV 9290 008 92706 PrimeSet RDL Center Cable, 39"

Overview

ADV 9290 008 92706 PrimeSet RDL Center Cable, 39"
Also known as: 929000892706, ADV929000892706

Specifications

Length: 39 in
Light Technology: LED
Length: 39 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)