Sustainable

PrimeSet RDL 67" side mounting extrusion

Item #: 0170670
Cat #: 929000895306
UPC:
$ 13.23 EA
Company wide:
0 in stock
PrimeSet RDL 67" side mounting extrusion

Overview

PrimeSet RDL 67" side mounting extrusion
Also known as: 929000895306, ADV929000895306

Specifications

Length: 67 in
Material: Steel
Light Technology: LED
Length: 67 in
Light Technology: LED
Material: Steel

Customer Reviews

No reviews for this product
(0)