Sustainable

PrimeSet RDL 59" Side Mounting Extrusion

Item #: 0170668
Cat #: 929000895206
UPC:
$ 10.09 EA
Company wide:
0 in stock
ADV 9290 008 95206 PrimeSet RDL 59" Side Mounting Extrusion

Overview

ADV 9290 008 95206 PrimeSet RDL 59" Side Mounting Extrusion
Also known as: 929000895206, ADV929000895206

Specifications

Length: 59 in
Material: Steel
Light Technology: LED
Length: 59 in
Light Technology: LED
Material: Steel

Customer Reviews

No reviews for this product
(0)