Ambiance Lx Tap Off Connector, White

Item #: 0170659
Cat #: 9380-15
UPC: 785652938054
$ 7.19 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wiring Connector; Tap Off; Size: 1-1/2 In Length X 1-1/2 In Width X 7/16 In Height; Material: Polycarbonate; Finish: White; Voltage Rating: 24 V; Temperature Rating: 105 Deg C; Maximum Wattage: 200 Wtt At 12 V, 375 Wtt At24 V

Overview

Sea Gull Lighting; Wiring Connector; Tap Off; Size: 1-1/2 In Length X 1-1/2 In Width X 7/16 In Height; Material: Polycarbonate; Finish: White; Voltage Rating: 24 V; Temperature Rating: 105 Deg C; Maximum Wattage: 200 Wtt At 12 V, 375 Wtt At24 V
Also known as: 785652938054, 9380-15, AMB938015

Specifications

Type: Connector
Color: White
Type: Connector
Color: White

Customer Reviews

No reviews for this product
(0)