In-Line Lampholder, White

Item #: 0170657
Cat #: 9428-15
UPC: 785652942853
$ 5.39 EA
Company wide:
0 in stock
Documents & Guides
In-Line Lampholder, 5W, 12V, 2-Lamp, White Socket. Bulbs Not Included.

Overview

In-Line Lampholder, 5W, 12V, 2-Lamp, White Socket. Bulbs Not Included.
Also known as: 785652942853, 9428-15, AMB942815

Specifications

Type: In-Line Lampholders
Volts AC: 12
Wattage: 5
Color: Aluminum
Type: In-Line Lampholders
Wattage: 5
Volts AC: 12
Color: Aluminum

Customer Reviews

No reviews for this product
(0)